Clear Square Truffle Box with Gold Bottom Insert, 4x4x4.5, 12PK
- Mfr # 1110
- Zoro # G422922215
original price:Â $27.85 , new price: $23.69 , 14 percent off
new price:Â
$
23.69
/pk of 12, $1.97/ea
Key Features
Color
Clear
Includes
12 Pack
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1110
- Zoro #
- G422922215
- UPC #
- 713058111009
- Country of Origin
- China
- Color
- Clear
- Includes
- 12 Pack
- Material
- Plastic
- Item
- Clear Favor Boxes
Description
Large clear favor box with a gold riser insert base is great for favors and ornaments. Sold in a pack of 12. This box measures 4 x 4 x 4 1/2. One piece preformed box with gold cardboard insert that fits in bottom of box for added support and decoration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.