Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Square Truffle Box with Gold Bottom Insert, 5x5x7, 12PK
- Mfr # 1114
- Zoro # G922923910
original price:Â $48.75 , new price: $41.45 , 14 percent off
new price:Â
$
41.45
/pk of 12, $3.45/ea
Key Features
Includes
12 Pack
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1114
- Zoro #
- G922923910
- UPC #
- -
- Country of Origin
- China
Details
- Includes
- 12 Pack
- Color
- Clear
- Item
- Clear Favor Boxes
- Material
- Plastic
Description
X-Large clear favor box with a gold riser insert base is great for favors, gifts and ornaments. Sold in a pack of 12. Box measures 5 x 5 x 7. One piece preformed box with gold cardboard insert that fits in bottom of box for added support and decoration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.