Clear Tube Favor Box with Gold Lid and Base, 4x4, 6PK
- Mfr # 11957
- Zoro # G322922148
original price:Â $22.65 , new price: $19.25 , 15 percent off
new price:Â
$
19.25
/pk of 6, $3.21/ea
Key Features
Material
Plastic
Includes
6 Pack
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11957
- Zoro #
- G322922148
- UPC #
- 713058119579
- Country of Origin
- China
Details
- Material
- Plastic
- Includes
- 6 Pack
- Color
- Clear
- Item
- Clear Favor Boxes
Description
Medium, round clear favor boxes with gold lid are great for jewelry, wrapped candy and small gifts. Sold in a pack of 6. Total height of container including lip at top and bottom is 4 3/8. Base and body is made of PET.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.