Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Tube Favor Boxes, 3x3, 6PK
- Mfr # 11941
- Zoro # G522921927
original price:Â $13.95 , new price: $11.85 , 15 percent off
new price:Â
$
11.85
/pk of 6, $1.97/ea
Key Features
Color
Clear
Includes
6 Pack
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11941
- Zoro #
- G522921927
- UPC #
- 713058119418
- Country of Origin
- China
- Color
- Clear
- Includes
- 6 Pack
- Material
- Plastic
- Item
- Clear Favor Boxes
Description
Small, round clear favor boxes are great for jewelry, wrapped candy and other small gifts. Sold in a pack of 6. Total height of container including lip at top and bottom is 3 3/8. Base and body is made of PET.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.