Clear with Gold Trim, Rectangle 2 Pc. Candy Box, 5.5x2.75x1.25, 6PK
- Mfr # TB2MGO
- Zoro # G522923877
original price:Â $19.15 , new price: $16.29 , 14 percent off
new price:Â
$
16.29
/pk of 6, $2.72/ea
Key Features
Color
Clear, Gold
Capacity
4-8 pieces
Material
Plastic
Height
1.25 in
Overall Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB2MGO
- Zoro #
- G522923877
- UPC #
- -
- Country of Origin
- China
- Item
- Candy Truffle Boxes
- Color
- Clear, Gold
- Capacity
- 4-8 pieces
- Material
- Plastic
- Includes
- 6 Pack
Dimensions
- Height
- 1.25 in
- Overall Length
- 2.75 in
- Overall Width
- 5.5 in
Description
2-piece pre-formed clear candy box with a solid matte metallic gold trim on the top and sides. Holds 4 truffles. Actual box dimensions are: 5 1/2 L x 2 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.