Clear with Gold Trim, Square 2 Pc. Candy Boxes, 2.75x2.75x1.25, 6PK
- Mfr # TB1MGO
- Zoro # G422923830
original price:Â $17.39 , new price: $14.79 , 14 percent off
new price:Â
$
14.79
/pk of 6, $2.47/ea
Key Features
Material
Plastic
Overall Length
2.75 in
Overall Width
2.75 in
Capacity
4 pieces
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB1MGO
- Zoro #
- G422923830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.75 in
- Overall Width
- 2.75 in
- Height
- 1.25 in
Details
- Material
- Plastic
- Capacity
- 4 pieces
- Item
- Candy Truffle Boxes
- Includes
- 6 Pack
- Color
- Clear, Gold
Description
2-piece pre-formed clear candy box with a solid matte metallic gold trim on the top and sides. Holds 4 truffles. Actual box dimensions are: 2 3/4 L x 2 3/4 W x 1 3/8 H. Add a Custom Printed Label <
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.