Shop NASHVILLE WRAPS
See all product information
Create Account
Clear with White Trim, Rectangle 2 Pc. Candy Box, 5.5x2.75x1.25, 6PK
- Mfr # TB2W
- Zoro # G322922339
original price:Â $19.15 , new price: $16.29 , 14 percent off
new price:Â
$
16.29
/pk of 6, $2.72/ea
Key Features
Overall Length
2.75 in
Material
Plastic
Includes
6 Pack
Capacity
8 pieces
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB2W
- Zoro #
- G322922339
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Includes
- 6 Pack
- Item
- Candy Truffle Boxes
- Capacity
- 8 pieces
- Color
- Clear, White
Dimensions
- Overall Length
- 2.75 in
- Height
- 1.25 in
- Overall Width
- 5.5 in
Description
These small rectangle candy boxes are a 2-piece box with a clear window lid, and white border. Boxes measure 5.5x2.75x1.25 and perfectly hold 8 truffles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.