Color Block Basket Box, Large 10.25x6x7.5, 6PK
- Mfr # CBLL
- Zoro # G522922849
original price:Â $50.39 , new price: $42.85 , 14 percent off
new price:Â
$
42.85
/pk of 6, $7.14/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Height
7.5 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBLL
- Zoro #
- G522922849
- UPC #
- 634313085388
- Country of Origin
- China
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Basket Boxes
- Material
- Paperboard
Dimensions
- Height
- 7.5 in
- Length
- 10.25 in
- Width
- 6 in
Description
Color Block Basket Boxes measure 10.25x6x7.5 and are sold in packs of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.