Shop NASHVILLE WRAPS
See all product information
Create Account
Colorful Candy Canes Cello Roll, 30 inx100'
- Mfr # CR30COC
- Zoro # G523955068
original price:Â $30.19 , new price: $25.65 , 15 percent off
new price:Â
$
25.65
/ea
Key Features
Overall Width
30 in
Material
Polypropylene
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR30COC
- Zoro #
- G523955068
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 30 in
- Overall Length
- 100 ft
Details
- Material
- Polypropylene
Description
30 inx100' Colorful Candy Canes Cello Roll. Made from 1.0 mil ultra clear polypropylene. Top Quality Rolls have a core of 1-3/8 in. Complies with FDA regulations for food packaging. All prints are on clear film, backgrounds of images are dark or light to better show the printed design.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.