Coquette Bows Plastic T Sacks, 11.5x6.5x22, .65 mil, 1000PK
- Mfr # TSCB
- Zoro # G822921535
original price:Â $175.99 , new price: $149.99 , 14 percent off
new price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Includes
1,000 Pack
Width
11-1/2 in
Length
22 in
Color
Black, White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSCB
- Zoro #
- G822921535
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1,000 Pack
- Item
- Recycled Plastic T-Shirt Bags Prints
- Color
- Black, White
- Material
- Plastic
Dimensions
- Width
- 11-1/2 in
- Length
- 22 in
- Depth
- 6.5 in
Description
Coquette Bows.65 mil plastic T-Sacks in 1000 pack. Scattered Bow design is printed on both sides. A Green Way Eco Friendly Packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.