Shop NASHVILLE WRAPS
See all product information
Create Account
Cotton Muslin Favor Bags with Drawstrings, X-Small 3x4, 12PK
- Mfr # B99121
- Zoro # G022921748
original price:Â $6.99 , new price: $5.95 , 14 percent off
new price:Â
$
5.95
/pk of 12, $0.50/ea
Sold in multiples of 2Â pks for
$11.90
Key Features
Color
Natural
Includes
12 Pack
Material
Cotton
Length
4 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B99121
- Zoro #
- G022921748
- UPC #
- 713058991212
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 3 in
Details
- Color
- Natural
- Includes
- 12 Pack
- Item
- Cotton Muslin Bags
- Material
- Cotton
Description
3x4 Cotton Muslin Bags with Cotton Drawstrings. Flat bags with cotton drawstrings set 1/8 from the top of the bag. Bag and drawstring are 100% cotton. Drawstring is approximately 5 1/2 long, 1 1/4 on each side of bag. Drawstring length may vary slightly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.