Shop NASHVILLE WRAPS
See all product information
Create Account
Dark Blue Recycled Kraft Bags, Rose 5.5x3.25x8.375", 100PK
- Mfr # HRTDB
- Zoro # G122923499
original price:Â $76.49 , new price: $64.99 , 15 percent off
new price:Â
$
64.99
/pk of 100, $0.65/ea
Key Features
Width
5-1/2 in
Color
Blue
Depth
3-1/4 in
Bag Material
Paper
Height
8-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRTDB
- Zoro #
- G122923499
- UPC #
- -
- Country of Origin
- United States
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Blue
- Bag Material
- Paper
- Includes
- 100 Pack
Dimensions
- Width
- 5-1/2 in
- Depth
- 3-1/4 in
- Height
- 8-3/8 in
Description
Rose size Dark Blue Kraft Paper Shopping Bags by the 25-Pack. Made from 100% recycled natural kraft paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.