Dark Chocolate and Natural Brown Twist Jute Twine, 1/8x50 yards
- Mfr # RP27091
- Zoro # G522922931
original price:Â $11.99 , new price: $10.19 , 15 percent off
new price:Â
$
10.19
/ea
Key Features
Rope Item
Jute Twine
Rope Material
Jute
Color
Chocolate, Natural
Width
3.5 in
Includes
50 Yards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP27091
- Zoro #
- G522922931
- UPC #
- 713058270911
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.5 in
Details
- Rope Item
- Jute Twine
- Rope Material
- Jute
- Color
- Chocolate, Natural
- Includes
- 50 Yards
Description
Chocolate & Natural Duo Color Jute Twine 3-ply twine - 100% Jute.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.