Dark Green Hi-D Bags 8.5x11, Plastic No Handles .60 mil, 1000PK
- Mfr # HD2DG
- Zoro # G522923570
original price:Â $57.49 , new price: $48.89 , 14 percent off
new price:Â
$
48.89
/pk of 1000, $0.05/ea
Key Features
Includes
1000 Pack
Width
8. 5 in
Length
11 in
Color
Dark Green
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2DG
- Zoro #
- G522923570
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1000 Pack
- Item
- HD Recycled Plastic Bags
- Color
- Dark Green
- Material
- Plastic
Dimensions
- Width
- 8. 5 in
- Length
- 11 in
Description
Dark Green Hi-D.60 mil plastic bags sold in pack of 1000. These 8.5x11 bags are flat with no handles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.