Shop NASHVILLE WRAPS
See all product information
Create Account
Distressed Wood Rigid Window Box, Medium 5.75x5.75x2in, 24PK
- Mfr # 611BDW
- Zoro # G922921596
original price:Â $182.99 , new price: $155.99 , 14 percent off
new price:Â
$
155.99
/pk of 24, $6.50/ea
Free Shipping & Returns
Key Features
Overall Width
5.75 in
Color
White
Overall Length
5.75 in
Includes
24 Pack
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611BDW
- Zoro #
- G922921596
- UPC #
- 648206611028
- Country of Origin
- China
- Item
- Gourmet Rigid Window Boxes
- Color
- White
- Includes
- 24 Pack
- Material
- Cardboard
Dimensions
- Overall Width
- 5.75 in
- Overall Length
- 5.75 in
- Height
- 2 in
Description
These medium, square, distressed wood design, 2-piece candy gift boxes are sold in bulk. These rigid boxes with windows are the perfect packaging for candy, cookies or other gourmet food.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.