Shop NASHVILLE WRAPS
See all product information
Create Account
Dome Shrink Basket Bags, 20x20, 100PK
- Mfr # SB20C
- Zoro # G622923791
original price:Â $91.29 , new price: $77.59 , 15 percent off
new price:Â
$
77.59
/pk of 100, $0.78/ea
Key Features
Material
PVC
Length
20 in
Color
Clear
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB20C
- Zoro #
- G622923791
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Clear Basket Shrink Bags
- Material
- PVC
- Color
- Clear
- Includes
- 100 Pack
Dimensions
- Length
- 20 in
- Width
- 20 in
Description
20x20 Dome Shape Clear Shrink Basket Bags. These curve top shrink wrap bags are made from 100 Gauge clear PVC and fit odd shaped baskets and containers. Fits baskets 9 to 13 inch diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.