Elegant Red Scroll Ribbon Window Box, Mini 2.75x2.75x2in, 18PK
- Mfr # BFB12ERS
- Zoro # G322921882
original price:Â $100.99 , new price: $85.85 , 14 percent off
new price:Â
$
85.85
/pk of 18, $4.77/ea
Key Features
Height
2 in
Material
Cardboard
Overall Width
2.75 in
Color
Red, Gold
Includes
18 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB12ERS
- Zoro #
- G322921882
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Overall Width
- 2.75 in
- Overall Length
- 2.75 in
Details
- Material
- Cardboard
- Item
- Hinged Presentation Boxes
- Color
- Red, Gold
- Includes
- 18 Pack
Description
These small square boxes are sold in bulk packs of 18. They have an easy one piece design and an attached red satin ribbon that is approximately 14 inches long. The bottom of the box features a beautiful rich red with a dramatic metallic gold scroll, and a metallic gold lid completes this look. This size is perfect for your gourmet foods or small gifts on Christmas or Valentine's Day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.