Elegant Red Scroll Window Box with Ribbon, 10x6x1.5, 12PK
- Mfr # BFB8ERS
- Zoro # G922923460
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
Red, Gold
Height
1.5 in
Overall Length
10 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB8ERS
- Zoro #
- G922923460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Overall Length
- 10 in
- Overall Width
- 6 in
Details
- Item
- Hinged Presentation Boxes
- Material
- Cardboard
- Color
- Red, Gold
- Includes
- 12 Pack
Description
Single Layer size Elegant Red Scroll Gift and Gourmet Presentation Boxes sold by the carton. Each ribbon tie is approximately 23 in length. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.