Shop NASHVILLE WRAPS
See all product information
Create Account
Floral Mint Sweet Treat Box, 4x4x4.5, 6PK
- Mfr # 45502
- Zoro # G422921591
original price:Â $15.59 , new price: $13.25 , 15 percent off
new price:Â
$
13.25
/pk of 6, $2.21/ea
Key Features
Material
Paperboard
Includes
6 Pack
Height
4 in
Color
Multicolor
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45502
- Zoro #
- G422921591
- UPC #
- 648206455028
- Country of Origin
- China
- Material
- Paperboard
- Item
- Favor Boxes
- Includes
- 6 Pack
- Color
- Multicolor
Dimensions
- Height
- 4 in
- Overall Width
- 4 in
- Overall Length
- 4.5 in
Description
Floral Mint Sweet Treat gift boxes are perfect for small favors treat boxes!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.