Floral Vase Box, 6 x 6 x 4, 100PK
- Mfr # FB664B
- Zoro # G922922883
original price:Â $91.65 , new price: $77.89 , 15 percent off
new price:Â
$
77.89
/pk of 100, $0.78/ea
Key Features
Material
Cardboard
Color
White
Outside Length
6 in
Includes
100 Pack
Outside Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB664B
- Zoro #
- G922922883
- UPC #
- 634313085630
- Country of Origin
- United States
Dimensions
- Outside Length
- 6 in
- Outside Height
- 4 in
- Outside Width
- 6 in
Details
- Item
- Floral Vase Box
- Material
- Cardboard
- Color
- White
- Includes
- 100 Pack
Description
Floral Delivery Boxes measure 6 x 6 x 4 and are made from heavy duty.030 CUK board. Auto bottom, 2 side lock. Bulk pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.