Shop NASHVILLE WRAPS
See all product information
Create Account
Floral Vase Box, 6 x 6 x 4, 25PK
- Mfr # FB664M
- Zoro # G722923721
original price:Â $26.15 , new price: $22.20 , 15 percent off
new price:Â
$
22.20
/pk of 25, $0.89/ea
Key Features
Material
Cardboard
Color
White
Outside Height
4 in
Outside Length
6 in
Outside Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB664M
- Zoro #
- G722923721
- UPC #
- -
- Country of Origin
- United States
- Item
- Floral Vase Box
- Material
- Cardboard
- Color
- White
- Includes
- 25 Pack
Dimensions
- Outside Height
- 4 in
- Outside Length
- 6 in
- Outside Width
- 6 in
Description
Floral Delivery Boxes measure 6 x 6 x 4 and are made from heavy duty.030 CUK board. Auto bottom, 2 side lock. Pack of 25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.