Shop NASHVILLE WRAPS
See all product information
Create Account
French Blue Shadow Stripe Bags, Vogue 16x6x13, 25PK
- Mfr # FBSMV
- Zoro # G222923481
original price:Â $33.25 , new price: $28.25 , 15 percent off
new price:Â
$
28.25
/pk of 25, $1.13/ea
Key Features
Width
16 in
Depth
6 in
Bag Material
Paper
Height
13 in
Includes
25 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBSMV
- Zoro #
- G222923481
- UPC #
- -
- Country of Origin
- United States
- Item
- Shadow Stripe Kraft Color Bags
- Color
- French Blue
- Bag Material
- Paper
- Includes
- 25 Pack
Dimensions
- Width
- 16 in
- Depth
- 6 in
- Height
- 13 in
Description
Vogue size French Blue Kraft Shadow Stripe by the 25 pack are made from 50% recycled paper. Produced with water based inks and glues.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.