Frosted Paw Print Take Out Favor Box, Large 4x3.5x4, 12PK
- Mfr # 1150PP
- Zoro # G822921504
original price:Â $41.79 , new price: $35.55 , 14 percent off
new price:Â
$
35.55
/pk of 12, $2.96/ea
Key Features
Color
Frosted
Material
Plastic
Includes
12 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150PP
- Zoro #
- G822921504
- UPC #
- 634313012797
- Country of Origin
- China
- Item
- Take Out Favor Boxes
- Color
- Frosted
- Material
- Plastic
- Includes
- 12 Pack
Description
Large Frosted Paw Print Take-Out Pails. Shipped pre-formed - all you do is fill, fold down and lock the top. This pail is smaller at the bottom and larger at the top. Dimensions listed are closed lid dimensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.