Gold, 2 Piece Candy Trays, 2 1/16x1 11/16x7/8, 50PK
- Mfr # 50CTG2P
- Zoro # G722922069
original price:Â $13.95 , new price: $11.85 , 15 percent off
new price:Â
$
11.85
/pk of 50, $0.24/ea
Key Features
Depth
0.875 in
Includes
50 Pack
Material
Plastic
Color
Gold
Overall Width
2.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50CTG2P
- Zoro #
- G722922069
- UPC #
- 634313080543
- Country of Origin
- United States
Dimensions
- Depth
- 0.875 in
- Overall Width
- 2.0625 in
- Overall Length
- 1.6875 in
Details
- Includes
- 50 Pack
- Material
- Plastic
- Item
- Candy Trays
- Color
- Gold
- Capacity
- 2 pieces
Description
2 piece gold 1oz. tray. 2 cavities, size 1 1/4x1 1/4x7/8. Ideal for special candy presentation. Small packs of 50. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.