Gold Candy Trays, 5-1/2 x 5-1/2 x 1, 500PK
- Mfr # M2810
- Zoro # G422923625
original price:Â $409.99 , new price: $348.99 , 14 percent off
new price:Â
$
348.99
/pk of 500, $0.70/ea
Free Shipping & Returns
Key Features
Overall Width
5.5 in
Material
Plastic
Overall Length
5.5 in
Color
Gold
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2810
- Zoro #
- G422923625
- UPC #
- -
- Country of Origin
- China
- Item
- Candy Trays
- Material
- Plastic
- Color
- Gold
- Includes
- 500 Pack
- Capacity
- 16 pieces
Dimensions
- Overall Width
- 5.5 in
- Overall Length
- 5.5 in
- Depth
- 1 in
Description
5 1/2 x 5 1/2 x 15/16 Medium Square Gold Candy Trays in 500 pack.Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.