Shop NASHVILLE WRAPS
See all product information
Create Account
Gold Candy Trays, 5 x 2 3/4 x 1, 100PK
- Mfr # SLB14M
- Zoro # G122921099
original price:Â $52.29 , new price: $44.45 , 14 percent off
new price:Â
$
44.45
/pk of 100, $0.44/ea
Key Features
Overall Length
2.75 in
Material
Plastic
Color
Gold
Capacity
6 pieces
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLB14M
- Zoro #
- G122921099
- UPC #
- 634313052168
- Country of Origin
- United States
- Material
- Plastic
- Item
- Candy Trays
- Color
- Gold
- Capacity
- 6 pieces
- Includes
- 100 Pack
Dimensions
- Overall Length
- 2.75 in
- Depth
- 1 in
- Overall Width
- 5 in
Description
5 x 2 3/4 x 1 Small Rectangle Gold Candy Trays in 100 pack can be used with candy cups and pads for easy, stackable layers in our candy and gourmet boxes. Tray is 4 x 2 3/8 at bottom and has 6 sections measuring 1 x 1 3/16 each. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.