Shop NASHVILLE WRAPS
See all product information
Create Account
Gold Candy Trays Large Heart, 9x8x1, 30PK
- Mfr # LHTRAYM
- Zoro # G822921856
original price:Â $43.59 , new price: $36.99 , 15 percent off
new price:Â
$
36.99
/pk of 30, $1.23/ea
Key Features
Material
Plastic
Overall Length
8 in
Color
Gold
Includes
30 Pack
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHTRAYM
- Zoro #
- G822921856
- UPC #
- 634313080000
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 9 in
- Depth
- 1 in
Details
- Material
- Plastic
- Color
- Gold
- Includes
- 30 Pack
- Capacity
- 24 pieces
- Item
- Heart Candy Trays
Description
The gold large heart candy tray is 9x8x1. 24 cavities make it an ideal choice for displaying small gourmet candies aprox. 1x1/2 in size. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.