Gold Organza Favor Bags, 10x12, 10PK

  • Mfr # B81227
  • Zoro # G222921159
original price:  $14.15 , new price: $11.99 , 15 percent off
new price: 
$
11.99
/pk of 10, $1.20/ea

Key Features

Includes
10 Pack
Width
10 in
Length
12 in
Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B81227
Zoro #
G222921159
UPC #
634313050300
Country of Origin
China

Dimensions

Width
10 in
Length
12 in

Details

Includes
10 Pack
Item
Colorful Organza Bags
Color
Gold
Material
Fabric

Description

10x12 Gold Organza Sheer Bags with coordinating satin drawstrings set approximately 1 1/2 from the top of the bag. 100% Nylon.

Ratings & reviews