Gold Trim 2-Piece Rectangle Candy Boxes, 3x1.5x1.25, 10 Pk., 10PK
- Mfr # BN04
- Zoro # G422922048
original price:Â $34.79 , new price: $29.59 , 14 percent off
new price:Â
$
29.59
/pk of 10, $2.96/ea
Key Features
Overall Length
1.5 in
Overall Width
3 in
Material
Plastic
Includes
10 Pack
Color
Clear, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN04
- Zoro #
- G422922048
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Includes
- 10 Pack
- Color
- Clear, Gold
- Item
- Candy Truffle Boxes
- Capacity
- 1-2 pieces
Dimensions
- Overall Length
- 1.5 in
- Overall Width
- 3 in
- Height
- 1.25 in
Description
2-piece pre-formed clear base and gold trim lid accent holds 1-2 truffles and require no assmebly. Great for wedding favors! Actual box dimenisons are: 3 L x 1 1/2 W x 1 3/8 H. These boxes comply with FDA regulations for direct food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.