Shop NASHVILLE WRAPS
See all product information
Create Account
Gold & White Candy Pads, 6-1/4x3-1/2, 200PK
- Mfr # MB12PAD
- Zoro # G822923720
original price:Â $60.89 , new price: $51.75 , 15 percent off
new price:Â
$
51.75
/pk of 200, $0.26/ea
Key Features
Color
Gold, White
Material
Paper
Includes
200 Pack
Overall Length
3.5 in
Overall Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB12PAD
- Zoro #
- G822923720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.5 in
- Overall Width
- 6.25 in
Details
- Color
- Gold, White
- Item
- Candy Pads
- Material
- Paper
- Includes
- 200 Pack
Description
6 1/4x3 1/2 Gold with White back Candy Pads have a 3-ply quilted paper cushion (1/8 thick) and can be used with our candy cups for easy, stackable layers in our candy boxes.Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.