Shop NASHVILLE WRAPS
See all product information
Create Account
Golden Scroll Window Candy Boxes, 3.5x3.5x1.5, 24PK
- Mfr # CW1GSR
- Zoro # G922923514
original price:Â $74.85 , new price: $63.65 , 14 percent off
new price:Â
$
63.65
/pk of 24, $2.65/ea
Key Features
Overall Width
3.5 in
Material
Boxboard
Height
1.5 in
Color
Gold
Overall Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW1GSR
- Zoro #
- G922923514
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Window Candy Boxes
- Material
- Boxboard
- Color
- Gold
- Includes
- 24 Pack
Dimensions
- Overall Width
- 3.5 in
- Height
- 1.5 in
- Overall Length
- 3.5 in
Description
Small Golden Scroll base with Gold lid with window are great boxes for candy and gift packaging. Sold in bulk packs of 24. Lid of box measures: 3 5/8x3 5/8x5/8. Window measures: 2 3/4x2 3/4. Boxes are made from 100% recycled boxboard and paper coverings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.