Shop NASHVILLE WRAPS
See all product information
Create Account
Groovy Hearts Cookie Backer Cards, 4.375x4.375, 25PK
- Mfr # GCBGH44
- Zoro # G222922699
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Includes
25 Pack
Overall Width
4.375 in
Color
Multicolor
Overall Length
4.375 in
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBGH44
- Zoro #
- G222922699
- UPC #
- 634313087061
- Country of Origin
- United States
- Includes
- 25 Pack
- Item
- Cookie Boards
- Color
- Multicolor
- Material
- Paperboard
Dimensions
- Overall Width
- 4.375 in
- Overall Length
- 4.375 in
Description
Groovy Hearts Cookie Backers feature pink & purple hearts on one side, and checkerboard design on the reverse side. They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.