Hello Baby Basket Box, Large 10.25x6x7.5, 6PK
- Mfr # HBABL
- Zoro # G322921707
original price:Â $50.39 , new price: $42.85 , 14 percent off
new price:Â
$
42.85
/pk of 6, $7.14/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Width
6 in
Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBABL
- Zoro #
- G322921707
- UPC #
- 648206475293
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 7.5 in
- Length
- 10.25 in
Details
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Basket Boxes
- Material
- Paperboard
Description
Hello Baby large basket boxes feature pastel stripes and dots with Hello Baby text. Boxes measure 10.25x6x7.5 and are sold in pack of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.