High Barrier Clear Cello Bags, 4.5x2.25x11 in, 100PK
- Mfr # HBC42M
- Zoro # G823954990
original price:Â $23.95 , new price: $20.35 , 15 percent off
new price:Â
$
20.35
/pk of 100, $0.20/ea
Key Features
Material
Polypropylene
Length
11 in
Width
4.5 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBC42M
- Zoro #
- G823954990
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- High Barrier Clear Cello Bags
Dimensions
- Length
- 11 in
- Width
- 4.5 in
- Depth
- 2.25 in
Description
The high barrier properties of these tall 4.5x2.25x11 in, 1.5 mil saran coated bags are perfect for gourmet candy, cookies, popcorn or pretzel rods. The 2.25 inch gusset is perfect for standing displays or make a perfect addition to a gift basket. These bags have high oxygen, moisture and aroma barrier properties and are also perfect for bath and body products. These bags are sold in a small pack of 100. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.