Shop NASHVILLE WRAPS
See all product information
Create Account
High Barrier Clear Cello Bags, 4.75x7 in, 1000PK
- Mfr # HBC47B
- Zoro # G223955078
original price:Â $127.99 , new price: $108.99 , 14 percent off
new price:Â
$
108.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
4.75 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBC47B
- Zoro #
- G223955078
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- High Barrier Clear Cello Bags
Dimensions
- Length
- 7 in
- Width
- 4.75 in
Description
The high barrier properties of these medium 4.75x7 in, 1.5 mil saran coated bags are perfect for gourmet candy, cookies, popcorn or muffins. Cello bags make a perfect addition to a gift basket. These bags have high oxygen, moisture and aroma barrier properties and are also perfect for bath and body products. These bags are sold in a bulk carton of 1000. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.