Shop NASHVILLE WRAPS
See all product information
Create Account
High Barrier Clear Cello Bags, 6x9 in, 1000PK
- Mfr # HBC69B
- Zoro # G623954978
original price:Â $167.99 , new price: $142.99 , 14 percent off
new price:Â
$
142.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
6 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBC69B
- Zoro #
- G623954978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 9 in
Details
- Material
- Polypropylene
- Item
- High Barrier Clear Cello Bags
Description
The high barrier properties of these larger 6x9 in, 1.5 mil saran coated bags are perfect for candies, cookies, muffins, bath bombs and other bath and body products. The high oxygen, moisture and aroma barrier properties are perfect for maintaining freshness on any gourmet food. Cello bags also make a perfect addition to a gift basket. These bags are sold in a large carton of 1000. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.