Shop NASHVILLE WRAPS
See all product information
Create Account
Hot Pink Gloss Gift Bags, Medium 13x5x10, 100PK
- Mfr # GTMBHP
- Zoro # G222921296
original price:Â $187.99 , new price: $159.99 , 14 percent off
new price:Â
$
159.99
/pk of 100, $1.60/ea
Free Shipping & Returns
Key Features
Includes
100 Pack
Material
Paper
Depth
5 in
Height
10 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTMBHP
- Zoro #
- G222921296
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Height
- 10 in
- Width
- 13 in
Details
- Color
- Pink
- Includes
- 100 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Description
Medium size Hot Pink Gloss Laminated Gift Bags by the carton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.