Ivory Window Box with Ribbon, X-Large 7.75x7.75x3, 12PK
- Mfr # BFB6IV
- Zoro # G922923606
original price:Â $145.99 , new price: $123.99 , 15 percent off
new price:Â
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
White
Includes
12 Pack
Height
3 in
Overall Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB6IV
- Zoro #
- G922923606
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Overall Length
- 7.75 in
- Overall Width
- 7.75 in
Details
- Item
- Hinged Presentation Boxes
- Material
- Cardboard
- Color
- White
- Includes
- 12 Pack
Description
X-Large size Ivory Gift and Gourmet Presentation Boxes sold by the carton of 12. Each ribbon tie is around 26 in length. Inside dimensions are: 7.25 L x 7.25 W x 2.75 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.