Shop NASHVILLE WRAPS
See all product information
Create Account
Kelly Green Non-Woven Tissue, 20x26, 100PK
- Mfr # WTISKE
- Zoro # G522921026
original price:Â $30.29 , new price: $25.75 , 14 percent off
new price:Â
$
25.75
/pk of 100, $0.26/ea
Key Features
Color
Kelly Green
Includes
100 Sheets
Material
Polyester
Width
20 in
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WTISKE
- Zoro #
- G522921026
- UPC #
- 634313059945
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Length
- 26 in
Details
- Color
- Kelly Green
- Includes
- 100 Sheets
- Item
- Fiber Tissue Paper
- Material
- Polyester
Description
Kelly Non-Woven Tissue by the ream. Sheets look and feel like fabric but are strong polyester. Non-woven tissue is reusable and 100% Polyester.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.