Shop NASHVILLE WRAPS
See all product information
Create Account
Key Lime Plastic Gift Bags, Rose 5x3x8, 3 mil, 25PK
Mfr # 25RKLP
Zoro # G722921413
product price:Â
$
12.99
/pk 25, $0.52/ea
Key Features
Color
Key Lime
Includes
25 Pack
Material
Plastic
Width
5 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25RKLP
- Zoro #
- G722921413
- UPC #
- 634313012155
- Country of Origin
- China
- Color
- Key Lime
- Includes
- 25 Pack
- Item
- Frosted Color Plastic Gift Bags
- Material
- Plastic
Description
Key Lime Rose sized plastic gift bags are made from 3 mil plastic and have soft loop handles. Bags measure 5x3x8 and are sold in a small pack of 25.