Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Pinstripe Bottle Hanger Favor Box, 3.625x1.125x3.625, 6PK
- Mfr # 20157
- Zoro # G822920989
original price:Â $13.15 , new price: $11.19 , 14 percent off
new price:Â
$
11.19
/pk of 6, $1.87/ea
Key Features
Includes
6 Pack
Overall Width
1.125 in
Overall Length
3.625 in
Color
Brown
Height
3.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20157
- Zoro #
- G822920989
- UPC #
- 648206111573
- Country of Origin
- China
Dimensions
- Overall Width
- 1.125 in
- Overall Length
- 3.625 in
- Height
- 3.625 in
Details
- Includes
- 6 Pack
- Item
- Favor Boxes
- Color
- Brown
- Material
- Paperboard
Description
Large Kraft Stripes Bottle Hanger Favor Boxes are perfect for creating gift sets of chocolate and wine; herbs and olive oil; or bath and body sets. These boxes are easy to assemble with tuck top and bottom. Constructed of food grade paperboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.