Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Slide Open Candy Box Sleeve, 5x2.75x1.25, 100PK
- Mfr # SBL1KR
- Zoro # G022922370
original price:Â $62.65 , new price: $53.25 , 15 percent off
new price:Â
$
53.25
/pk of 100, $0.53/ea
Key Features
Includes
100 Pack
Overall Width
2.75 in
Overall Length
5 in
Height
1.25 in
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBL1KR
- Zoro #
- G022922370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.75 in
- Overall Length
- 5 in
- Height
- 1.25 in
Details
- Includes
- 100 Pack
- Item
- Slide Candy Boxes
- Material
- Paperboard
- Color
- Kraft Brown
Description
Kraft slide open candy boxes showcase your candy or other small gifts. These box bases measure 5x2.75x1.25 when assembled. Mix and match windowed box sleeves with the box base of your choice to complete your packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.