Large Basket Box Bench Insert with Back, 6PK
- Mfr # 94120
- Zoro # G222922248
original price:Â $11.49 , new price: $9.79 , 14 percent off
new price:Â
$
9.79
/pk of 6, $1.63/ea
Key Features
Includes
6 Pack
Overall Length
10 in
Overall Width
5.75 in
Height
5.5 in
Color
White, Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94120
- Zoro #
- G222922248
- UPC #
- 648206941200
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Overall Width
- 5.75 in
- Height
- 5.5 in
Details
- Includes
- 6 Pack
- Color
- White, Kraft
- Material
- Paperboard
- Item
- Basket Box Benches
Description
Large bench insert with white matte kraft on one side and brown matte kraft on the reverse. Has fold up back support that measures 9 High x 10 Wide ( does not include the height of the bench itself.) The bench measures 10 L x 5 3/4 W x 5 1/2 H. Perfect for support of heavy items for a gift box and use less filler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.