Large Gold Dots Cello Roll, 30x100
- Mfr # CR30LGD
- Zoro # G522921132
original price:Â $32.99 , new price: $27.99 , 15 percent off
new price:Â
$
27.99
/ea
Key Features
Color
Clear, Gold
Material
Cellophane
Width
30 in
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR30LGD
- Zoro #
- G522921132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Length
- 100 ft
Details
- Color
- Clear, Gold
- Item
- All Occasion Cellophane Rolls
- Material
- Cellophane
Description
All prints are on clear film made from 1.0 mil ultra clear polypropylene. Rolls have a core of 1 3/8in. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.