Shop NASHVILLE WRAPS
See all product information
Create Account
Lavender Mist Plastic Gift Bags, Rose 5x3x8, 3 mil, 200PK
- Mfr # BRLMP
- Zoro # G222923016
original price:Â $95.69 , new price: $81.35 , 14 percent off
new price:Â
$
81.35
/pk of 200, $0.41/ea
Key Features
Includes
200 Pack
Material
Plastic
Height
8 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRLMP
- Zoro #
- G222923016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Depth
- 3 in
- Width
- 5 in
Details
- Color
- Lavender Mist
- Includes
- 200 Pack
- Item
- Frosted Color Plastic Gift Bags
- Material
- Plastic
Description
Lavender Mist Rose sized plastic gift bags are made from 3 mil plastic and have soft loop handles. Bags measure 5x3x8 and are sold in a bulk carton of 200.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.