Leopard Kraft Paper Merchandise Bags, 8.5x11, 500PK
- Mfr # MB2LP
- Zoro # G022921427
original price:Â $157.99 , new price: $133.99 , 15 percent off
new price:Â
$
133.99
/pk of 500, $0.27/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Color
Multicolor
Bag Material
Paper
Length
11 in
Includes
500 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB2LP
- Zoro #
- G022921427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8.5 in
- Length
- 11 in
Details
- Item
- Printed Merchandise Bags
- Color
- Multicolor
- Bag Material
- Paper
- Includes
- 500 Pack
Description
8 1/2x11 Leopard Merchandise bags in 500 pack are printed on 35lb paper from 100% recycled kraft paper. Green Way Eco-Friendly Packaging. Papers used in this product comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.