
Lipstick Leopard Box Lid, 4x4x1.5, 25PK
Mfr # GBL04LPL
Zoro # G622922060
product price:Â $24.39
/pk 25, $0.98/eaKey Features
Color
Multicolor
Includes
25 Pack
Material
Paperboard
Width
4 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GBL04LPL
Zoro #
G622922060
UPC #
634313076096
Country of Origin
China
Dimensions
Width
4 in
Height
1.5 in
Length
4 in
Details
Color
Multicolor
Includes
25 Pack
Item
Gourmet & Gift Boxes with Lids
Material
Paperboard
Description
Lipstick Leopard 4x4x1.5 Box Lids sold in sets of 25. Box bases sold separately. Packed flat. Fold & pinch lock construction. Mix & match colors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.