This item is Discontinued.

Nashville Wraps Lipstick Leopard Box Lid, 6x6x1.5, 25PK GBL06LPL

This item is Discontinued.

Nashville Wraps

Lipstick Leopard Box Lid, 6x6x1.5, 25PK (Discontinued)

Mfr # GBL06LPL
Zoro # G422922123
UPC # 634313076102
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBL06LPL
Zoro #
G422922123
UPC #
634313076102
Country of Origin
China

Dimensions

Width
6 in
Height
1.5 in
Length
6 in

Details

Color
Multicolor
Includes
25 Pack
Item
Gourmet & Gift Boxes with Lids
Material
Paperboard

Description

Lipstick Leopard 6x6x1.5 Box Lids sold in sets of 25. Box bases sold separately. Packed flat. Fold & pinch lock construction. Mix & match colors!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.