Lipstick Pink Shadow Stripe Bags, Rose 5.5x3.25x8.25, 250PK
- Mfr # LPSBR
- Zoro # G422922406
original price:Â $161.99 , new price: $137.99 , 14 percent off
new price:Â
$
137.99
/pk of 250, $0.55/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Depth
3.25 in
Bag Material
Paper
Height
8.25 in
Includes
250 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPSBR
- Zoro #
- G422922406
- UPC #
- -
- Country of Origin
- United States
- Item
- Shadow Stripe Kraft Color Bags
- Color
- Lipstick Pink
- Bag Material
- Paper
- Includes
- 250 Pack
Dimensions
- Width
- 5.5 in
- Depth
- 3.25 in
- Height
- 8.25 in
Description
Rose size Lipstick Pink Kraft Shadow Stripe Shopping Bags by the carton are made from 50% recycled paper. Produced with water based inks and glues.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.