Shop NASHVILLE WRAPS
See all product information
Create Account
Matte Navy Blue Box Lid, 8x8x1.5, 25PK
- Mfr # GBL08NB
- Zoro # G322922346
original price:Â $32.89 , new price: $27.95 , 15 percent off
new price:Â
$
27.95
/pk of 25, $1.12/ea
Key Features
Color
Navy Blue
Includes
25 Pack
Material
Paperboard
Length
8 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBL08NB
- Zoro #
- G322922346
- UPC #
- 648206250050
- Country of Origin
- China
- Color
- Navy Blue
- Includes
- 25 Pack
- Item
- Gourmet & Gift Boxes with Lids
- Material
- Paperboard
Dimensions
- Length
- 8 in
- Height
- 1.5 in
- Width
- 8 in
Description
Navy Blue 8x8x1.5 Box Lids sold in sets of 25. Box bases sold separately. Fold & pinch lock construction. Mix & match colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.